Motion
S3008H-Z
Beta Smoothie Hose Clamp - Wesanco® Channel Mounted, 0.81 in Bore, Polypropylene Halves, 1/2 in Hose
MI ITEM #07667835
MFR #S3008H-Z
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Hose Clamp - Wesanco® Channel Mounted, 0.81 in Bore, Polypropylene Halves, 1/2 in Hose
MI ITEM #07667835
MFR #S3008H-Z

Mfr description
S3008H-Z BETA SMOOTHIE 1/2" HOSE STRUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.52/each

Specifications

Dimensions

  • Clamp Bore Size
    0.81 in
  • Pipe Tube Or Hose Size
    1/2 in Hose

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Hose Clamp
  • Clamp Type
    Hose Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)