Motion
T3008H-S
Beta Smoothie Twin Hose Clamp - 0.81 in Bore, Polypropylene Halves, 1/2 in Hose
Mi Item #07667840
MFR #T3008H-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Twin Hose Clamp - 0.81 in Bore, Polypropylene Halves, 1/2 in Hose
Mi Item #07667840
MFR #T3008H-S

Mfr description
T3008H-S BETA SMOOTHIE TWIN 1/2" X 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamp Bore Size
    0.81 in
  • Pipe Tube Or Hose Size
    1/2 in Hose

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Hose Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)