Motion
T2004H-R
Beta Smoothie Twin Hose Clamp - C-Rail Mounted, 0.53 in Bore, Polypropylene Halves, 1/4 in Hose
MI ITEM #07667841
MFR #T2004H-R
List Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Twin Hose Clamp - C-Rail Mounted, 0.53 in Bore, Polypropylene Halves, 1/4 in Hose
MI ITEM #07667841
MFR #T2004H-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.99/each for your price

Overview

Mfr description
T2004H-R BETA SMOOTHIE TWIN 1/4" X 1/4

Specifications

  • Clamp Style
    Twin Hose Clamp
  • Clamp Bore Size
    0.53 in
  • Pipe Tube Or Hose Size
    1/4 in Hose
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Hose Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text