Motion
T4012H-R
Beta Smoothie Twin Hose Clamp - C-Rail Mounted, 1.10 in Bore, Polypropylene Halves, 3/4 in Hose
MI ITEM #07667845
MFR #T4012H-R
Price$13.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Twin Hose Clamp - C-Rail Mounted, 1.10 in Bore, Polypropylene Halves, 3/4 in Hose
MI ITEM #07667845
MFR #T4012H-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.55/each

Specifications

Dimensions

  • Clamp Bore Size
    1.10 in
  • Pipe Tube Or Hose Size
    3/4 in Hose

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Hose Clamp
  • Clamp Type
    Hose Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Overview

Mfr description
T4012H-R BETA SMOOTHIE TWIN 3/4" X 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought