Motion
T5016H-R
Beta Smoothie Twin Hose Clamp - C-Rail Mounted, 1.42 in Bore, Polypropylene Halves, 1 in Hose
MI ITEM #07667846
MFR #T5016H-R
List Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Twin Hose Clamp - C-Rail Mounted, 1.42 in Bore, Polypropylene Halves, 1 in Hose
MI ITEM #07667846
MFR #T5016H-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.20/each for your price

Overview

Mfr description
T5016H-R BETA SMOOTHIE TWIN 1" X 1 HOSE

Specifications

  • Clamp Style
    Twin Hose Clamp
  • Clamp Bore Size
    1.42 in
  • Pipe Tube Or Hose Size
    1 in Hose
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Hose Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text