Motion
SM4006RIS
Beta Standard Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.24 in Bore, Polypropylene Halves, 6 mm Tube
MI ITEM #07667847
MFR #SM4006RIS
Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.24 in Bore, Polypropylene Halves, 6 mm Tube
MI ITEM #07667847
MFR #SM4006RIS

Mfr description
SM4006RIS BETA STANDARD RUBBER INSERT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.17/each

Specifications

Dimensions

  • Clamp Bore Size
    0.24 in
  • Pipe Tube Or Hose Size
    6 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)