Motion
S4011RIS
Beta Standard Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, Polypropylene Halves, 3/8 in Pipe
Mi Item #07667855
MFR #S4011RIS
Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, Polypropylene Halves, 3/8 in Pipe
Mi Item #07667855
MFR #S4011RIS

Mfr description
S4011RIS BETA STANDARD RUBBER INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.17/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp w/ Rubber Insert
  • Clamp Type
    Pipe Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)