Motion
S6015RIS
Beta Standard Duty Tube Clamp w/ Rubber Insert - 0.86 in Bore, Polypropylene Halves, 7/8 in Tube
MI ITEM #07667858
MFR #S6015RIS
Your Price$17.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp w/ Rubber Insert - 0.86 in Bore, Polypropylene Halves, 7/8 in Tube
MI ITEM #07667858
MFR #S6015RIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.99/each(List $20.68)

Overview

Mfr description
S6015RIS BETA STANDARD RUBBER INSERT

Specifications

  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Bore Size
    0.86 in
  • Pipe Tube Or Hose Size
    7/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought