Motion
SM4008RIZ
Beta Standard Duty Tube Clamp w/ Rubber Insert - Wesanco® Channel Mounted, 0.31 in Bore, Polypropylene Halves, 8 mm Tube
Mi Item #07667881
MFR #SM4008RIZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp w/ Rubber Insert - Wesanco® Channel Mounted, 0.31 in Bore, Polypropylene Halves, 8 mm Tube
Mi Item #07667881
MFR #SM4008RIZ

Mfr description
SM4008RIZ BETA STANDARD RUBBER INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamp Bore Size
    0.31 in
  • Pipe Tube Or Hose Size
    8 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Mounting Type
    Wesanco® Channel Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)