Overview
Mfr description
S6014RIZ BETA STANDARD RUBBER INSERT
Specifications
- Clamp StyleStandard Duty Pipe Clamp w/ Rubber Insert
- Pipe Tube Or Hose Size1/2 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceSmooth Bore
- Clamp TypePipe Clamp - Rubber Insert Style
- Mounting TypeWesanco® Channel Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data