Motion
HM4008RIS
Beta Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.31 in Bore, Polypropylene Halves, 8 mm Tube
Mi Item #07667901
MFR #HM4008RIS
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.31 in Bore, Polypropylene Halves, 8 mm Tube
Mi Item #07667901
MFR #HM4008RIS

Mfr description
HM4008RIS BETA HEAVY SERIES RUBBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Dimensions

  • Clamp Bore Size
    0.31 in
  • Pipe Tube Or Hose Size
    8 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)