Motion
H4007RIS
Beta Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.39 in Bore, Polypropylene Halves, 10 mm Tube
MI ITEM #07667902
MFR #H4007RIS
List Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.39 in Bore, Polypropylene Halves, 10 mm Tube
MI ITEM #07667902
MFR #H4007RIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.32/each for your price

Overview

Mfr description
H4007RIS BETA HEAVY RUBBER INSERT 10MM

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Bore Size
    0.39 in
  • Pipe Tube Or Hose Size
    10 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text