Overview
Mfr description
H4011RIS BETA HEAVY RUBBER INSERT 3/8"
Specifications
- Clamp StyleHeavy Duty Pipe Clamp w/ Rubber Insert
- Pipe Tube Or Hose Size3/8 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceSmooth Bore
- Clamp TypePipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data