Motion
H5017RIS
Beta Heavy Duty Pipe Clamp w/ Rubber Insert - Polypropylene Halves, 3/4 in Pipe
MI ITEM #07667912
MFR #H5017RIS
Price$25.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp w/ Rubber Insert - Polypropylene Halves, 3/4 in Pipe
MI ITEM #07667912
MFR #H5017RIS

Mfr description
H5017RIS BETA HEAVY SERIES RUBBER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.37/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/4 in Pipe

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)