Motion
H7038RIS
Beta Heavy Duty Pipe Clamp w/ Rubber Insert - Polypropylene Halves, 2 in Pipe
MI ITEM #07667920
MFR #H7038RIS
Your Price$109.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp w/ Rubber Insert - Polypropylene Halves, 2 in Pipe
MI ITEM #07667920
MFR #H7038RIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.55/each(List $125.99)

Overview

Mfr description
H7038RIS BETA HEAVY RUBBER INSERT 2"

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Pipe Tube Or Hose Size
    2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text