Motion
HM7065RIS
Beta Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 2.56 in Bore, Polypropylene Halves, 65 mm Tube
MI ITEM #07667921
MFR #HM7065RIS
List Price$125.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 2.56 in Bore, Polypropylene Halves, 65 mm Tube
MI ITEM #07667921
MFR #HM7065RIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.99/each for your price

Overview

Mfr description
HM7065RIS BETA HEAVY SERIES RUBBER

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Bore Size
    2.56 in
  • Pipe Tube Or Hose Size
    65 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought