Motion
HM7070RIS
Beta Heavy Duty Tube Clamp w/ Rubber Insert - 2.76 in Bore, Polypropylene Halves, 70 mm Tube
MI ITEM #07667922
MFR #HM7070RIS
Your Price$109.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp w/ Rubber Insert - 2.76 in Bore, Polypropylene Halves, 70 mm Tube
MI ITEM #07667922
MFR #HM7070RIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.55/each(List $125.99)

Overview

Mfr description
HM7070RIS BETA HEAVY SERIES RUBBER

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Bore Size
    2.76 in
  • Pipe Tube Or Hose Size
    70 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text