Motion
H7046RIS
Beta Heavy Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, Polypropylene Halves, 2-1/2 in Pipe
Mi Item #07667923
MFR #H7046RIS
Price$123.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, Polypropylene Halves, 2-1/2 in Pipe
Mi Item #07667923
MFR #H7046RIS

Mfr description
H7046RIS BETA HEAVY RUBBER INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.52/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2-1/2 in Pipe

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)