Specifications
Dimensions
- Clamp Body SizeH5
- Pipe Tube Or Hose SizeDetermined by Rubber Insert (sold seperately)
Details
- Clamp MaterialPolypropylene
- Clamp TypeHeavy Duty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)