Motion
S2010S-AL
Beta Standard Duty Tube Clamp - Weld Plate Mounted, 0.63 in Bore, Aluminum Halves, 5/8 in Tube
MI ITEM #07667964
MFR #S2010S-AL
Price$20.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Weld Plate Mounted, 0.63 in Bore, Aluminum Halves, 5/8 in Tube
MI ITEM #07667964
MFR #S2010S-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.52/each

Specifications

Dimensions

  • Clamp Bore Size
    0.63 in
  • Pipe Tube Or Hose Size
    5/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
S2010S-AL BETA STANDARD 5/8" TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought