Motion
S4017S-AL
Beta Standard Duty Pipe Clamp - Aluminum Halves, 3/4 in Pipe
MI ITEM #07667970
MFR #S4017S-AL
Your Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - Aluminum Halves, 3/4 in Pipe
MI ITEM #07667970
MFR #S4017S-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.05/each(List $24.21)

Overview

Mfr description
S4017S-AL BETA STANDARD 3/4" PIPE

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Material
    Aluminum
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text