Motion
S7036C-AL
Beta Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 2-1/4 in Tube
MI ITEM #07668003
MFR #S7036C-AL
Price$72.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 2-1/4 in Tube
MI ITEM #07668003
MFR #S7036C-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.95/each

Specifications

Dimensions

  • Clamp Bore Size
    2.25 in
  • Pipe Tube Or Hose Size
    2-1/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Aluminum
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard

Overview

Mfr description
S7036C-AL BETA STANDARD 2-1/4" TUBE
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems with less than 1500 PSI operating pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought