Motion
S4018B-AL
Beta Standard Duty Tube Clamp - Stacking Module, 1.13 in Bore, Aluminum Halves, 1-1/8 in Tube
Mi Item #07668019
MFR #S4018B-AL
Price$29.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Stacking Module, 1.13 in Bore, Aluminum Halves, 1-1/8 in Tube
Mi Item #07668019
MFR #S4018B-AL

Mfr description
S4018B-AL BETA STANDARD 1-1/8" TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.22/each

Specifications

Dimensions

  • Clamp Bore Size
    1.13 in
  • Pipe Tube Or Hose Size
    1-1/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Stacking Module
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)