Specifications
Dimensions
- Clamp Bore Size1.50 in
- Pipe Tube Or Hose Size1-1/2 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, 2 Stacking Bolts and Safety Plate
- Clamp Hardware MaterialZinc Plated Steel
- Clamp MaterialAluminum
- Clamp StyleStandard Duty Tube Clamp
- Clamp TypeTube Clamp - Standard
- Mounting TypeStacking Module
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)