Motion
S2009R-AL
Beta Standard Duty Pipe Clamp - C-Rail Mounted, Aluminum Halves, 1/4 in Pipe
MI ITEM #07668031
MFR #S2009R-AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - C-Rail Mounted, Aluminum Halves, 1/4 in Pipe
MI ITEM #07668031
MFR #S2009R-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S2009R-AL BETA STANDARD 1/4" PIPE RAIL

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Pipe Tube Or Hose Size
    1/4 in Pipe
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text