Motion
S4018R-AL
Beta Standard Duty Tube Clamp - C-Rail Mounted, 1.13 in Bore, Aluminum Halves, 1-1/8 in Tube
MI ITEM #07668039
MFR #S4018R-AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - C-Rail Mounted, 1.13 in Bore, Aluminum Halves, 1-1/8 in Tube
MI ITEM #07668039
MFR #S4018R-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S4018R-AL BETA STANDARD 1-1/8" TUBE

Specifications

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Bore Size
    1.13 in
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    C-Rail Mounted
  • Pipe Tube Or Hose Size
    1-1/8 in Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text