Motion
S5027R-AL
Beta Standard Duty Pipe Clamp - C-Rail Mounted, Aluminum Halves, 1-1/4 in Pipe
MI ITEM #07668043
MFR #S5027R-AL
Price$38.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - C-Rail Mounted, Aluminum Halves, 1-1/4 in Pipe
MI ITEM #07668043
MFR #S5027R-AL

Mfr description
S5027R-AL BETA STANDARD 1-1/4" PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.93/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1-1/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)