Specifications
Dimensions
- Clamp Bore Size3.00 in
- Pipe Tube Or Hose Size3 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware MaterialZinc Plated Steel
- Clamp MaterialAluminum
- Clamp StyleStandard Duty Tube Clamp
- Clamp TypeTube Clamp - Standard
- Mounting TypeC-Rail Mounted
Overview
Mfr description
S7048R-AL BETA STANDARD 3" TUBE RAIL