Motion
H3007S-AL
Beta Heavy Duty Pipe Clamp - Weld Plate Mounted, Aluminum Halves, 1/8 in Pipe
MI ITEM #07668079
MFR #H3007S-AL
Price$33.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Weld Plate Mounted, Aluminum Halves, 1/8 in Pipe
MI ITEM #07668079
MFR #H3007S-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.42/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
H3007S-AL BETA HEAVY 1/8" PIPE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought