Specifications
Dimensions
- Clamp Bore Size0.86 in
- Pipe Tube Or Hose Size7/8 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware MaterialZinc Plated Steel
- Clamp MaterialAluminum
- Clamp StyleHeavy Duty Tube Clamp
- Clamp TypeTube Clamp - Heavy Duty
- Mounting TypeWeld Plate Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)