Motion
H5020S-AL
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 1.25 in Bore, Aluminum Halves, 1-1/4 in Tube
MI ITEM #07668086
MFR #H5020S-AL
Price$53.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 1.25 in Bore, Aluminum Halves, 1-1/4 in Tube
MI ITEM #07668086
MFR #H5020S-AL

Mfr description
H5020S-AL BETA HEAVY 1-1/4" TUBE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.05/each

Specifications

Dimensions

  • Clamp Bore Size
    1.25 in
  • Pipe Tube Or Hose Size
    1-1/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)