Motion
H7044S-AL
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 2.75 in Bore, Aluminum Halves, 2-3/4 in Tube
MI ITEM #07668091
MFR #H7044S-AL
List Price$294.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 2.75 in Bore, Aluminum Halves, 2-3/4 in Tube
MI ITEM #07668091
MFR #H7044S-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.56/each for your price

Overview

Mfr description
H7044S-AL BETA HEAVY 2-3/4" TUBE

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    2.75 in
  • Pipe Tube Or Hose Size
    2-3/4 in Tube
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text