Motion
H7046S-AL
Beta Heavy Duty Pipe Clamp - Aluminum Halves, 2-1/2 in Pipe
MI ITEM #07668092
MFR #H7046S-AL
Price$294.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Aluminum Halves, 2-1/2 in Pipe
MI ITEM #07668092
MFR #H7046S-AL

Mfr description
H7046S-AL BETA HEAVY 2-1/2" PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.56/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2-1/2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Material
    Aluminum
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)