Motion
H7057S-AL
Beta Heavy Duty Tube Clamp - 3.50 in Bore, Aluminum Halves, 3-1/2 in Tube
MI ITEM #07668095
MFR #H7057S-AL
Price$294.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - 3.50 in Bore, Aluminum Halves, 3-1/2 in Tube
MI ITEM #07668095
MFR #H7057S-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.56/each

Specifications

Dimensions

  • Clamp Bore Size
    3.50 in
  • Pipe Tube Or Hose Size
    3-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Material
    Aluminum
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
H7057S-AL BETA HEAVY 3-1/2" TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought