Overview
Mfr description
H9089S-AL BETA HEAVY 5" PIPE ASSEMBLY
Specifications
- Clamp StyleHeavy Duty Pipe Clamp
- Pipe Tube Or Hose Size5 in Pipe
- Clamp MaterialAluminum
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Heavy Duty
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data