Motion
H3004C-AL
Beta Heavy Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 1/4 in Tube
Mi Item #07668099
MFR #H3004C-AL
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 1/4 in Tube
Mi Item #07668099
MFR #H3004C-AL

Mfr description
H3004C-AL BETA HEAVY 1/4" TUBE CUSHION
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems greater than 1500 PSI operating pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Clamp Bore Size
    1/4 in
  • Pipe Tube Or Hose Size
    1/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)