Motion
H3007C-AL
Beta Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 1/8 in Pipe
MI ITEM #07668101
MFR #H3007C-AL
List Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 1/8 in Pipe
MI ITEM #07668101
MFR #H3007C-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.50/each for your price

Overview

Mfr description
H3007C-AL BETA HEAVY 1/8" PIPE CUSHION
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems greater than 1500 PSI operating pressure

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Material
    Aluminum
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought