Motion
H4017C-AL
Beta Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 3/4 in Pipe
Mi Item #07668110
MFR #H4017C-AL
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 3/4 in Pipe
Mi Item #07668110
MFR #H4017C-AL

Mfr description
H4017C-AL BETA HEAVY 3/4" PIPE CUSHION
  • Beta Clamps are ideal for clamping pipe, tube, hose and electric cables
  • Beta offers an economical and easy way of securing pipe, tube, hose, and electrical cables in all types of terrestrial, marine, O.E.M. and Industrial applications
  • For systems greater than 1500 PSI operating pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.53/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)