Motion
H3007B-AL
Beta Heavy Duty Pipe Clamp - Stacking Module, Aluminum Halves, 1/8 in Pipe
MI ITEM #07668132
MFR #H3007B-AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Stacking Module, Aluminum Halves, 1/8 in Pipe
MI ITEM #07668132
MFR #H3007B-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3007B-AL BETA HEAVY 1/8" PIPE STACKING

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text