Motion
H4012B-AL
Beta Heavy Duty Tube Clamp - Stacking Module, 0.75 in Bore, Aluminum Halves, 3/4 in Tube
MI ITEM #07668137
MFR #H4012B-AL
List Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Stacking Module, 0.75 in Bore, Aluminum Halves, 3/4 in Tube
MI ITEM #07668137
MFR #H4012B-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.58/each for your price

Overview

Mfr description
H4012B-AL BETA HEAVY 3/4" TUBE STACKING

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    0.75 in
  • Pipe Tube Or Hose Size
    3/4 in Tube
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text