Overview
Mfr description
H5027B-AL BETA HEAVY 1-1/4" PIPE
Specifications
- Clamp StyleHeavy Duty Pipe Clamp
- Pipe Tube Or Hose Size1-1/4 in Pipe
- Clamp MaterialAluminum
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, 2 Stacking Bolts and Safety Plate
- Clamp TypePipe Clamp - Heavy Duty
- Mounting TypeStacking Module
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data