Overview
Mfr description
H7046B-AL BETA HEAVY 2-1/2" PIPE
Specifications
- Clamp StyleHeavy Duty Pipe Clamp
- Pipe Tube Or Hose Size2-1/2 in Pipe
- Clamp MaterialAluminum
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, 2 Stacking Bolts and Safety Plate
- Clamp TypePipe Clamp - Heavy Duty
- Mounting TypeStacking Module
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data