Motion
H3006R-AL
Beta Heavy Duty Tube Clamp - C-Rail Mounted, 0.38 in Bore, Aluminum Halves, 3/8 in Tube
MI ITEM #07668158
MFR #H3006R-AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - C-Rail Mounted, 0.38 in Bore, Aluminum Halves, 3/8 in Tube
MI ITEM #07668158
MFR #H3006R-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamp Bore Size
    0.38 in
  • Pipe Tube Or Hose Size
    3/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    C-Rail Mounted

Overview

Mfr description
H3006R-AL BETA HEAVY 3/8" TUBE RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought