Overview
Mfr description
H4014R-AL BETA HEAVY 1/2" PIPE RAIL
Specifications
- Clamp StyleHeavy Duty Pipe Clamp
- Pipe Tube Or Hose Size1/2 in Pipe
- Clamp MaterialAluminum
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Heavy Duty
- Mounting TypeC-Rail Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data