Motion
H4017R-AL
Beta Heavy Duty Pipe Clamp - C-Rail Mounted, Aluminum Halves, 3/4 in Pipe
Mi Item #07668168
MFR #H4017R-AL
Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - C-Rail Mounted, Aluminum Halves, 3/4 in Pipe
Mi Item #07668168
MFR #H4017R-AL

Mfr description
H4017R-AL BETA HEAVY 3/4" PIPE RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.54/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    C-Rail Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)