Specifications
Dimensions
- Pipe Tube Or Hose Size1/8 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleStandard Duty Pipe Clamp
- Clamp TypePipe Clamp - Standard
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
S1007S-SS BETA STANDARD 1/8" PIPE