Specifications
Dimensions
- Pipe Tube Or Hose Size3/8 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleStandard Duty Pipe Clamp
- Clamp TypeMounting Clamp Assembly - Standard Duty
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
S2011S-SS BETA STANDARD 3/8" PIPE