Specifications
Dimensions
- Clamp Bore Size0.75 in
- Pipe Tube Or Hose Size3/4 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleStandard Duty Tube Clamp
- Clamp TypeTube Clamp - Standard
- Mounting TypeWeld Plate Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)