Motion
S6032S-SS
Beta Standard Duty Tube Clamp - Weld Plate Mounted, 2.00 in Bore, Polypropylene Halves, 2 in Tube
Mi Item #07668206
MFR #S6032S-SS
Price$55.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Weld Plate Mounted, 2.00 in Bore, Polypropylene Halves, 2 in Tube
Mi Item #07668206
MFR #S6032S-SS

Mfr description
S6032S-SS BETA STANDARD 2" TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.11/each

Specifications

Dimensions

  • Clamp Bore Size
    2.00 in
  • Pipe Tube Or Hose Size
    2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)