Motion
S7038S-SS
Beta Standard Duty Pipe Clamp - Polypropylene Halves, 2 in Pipe
MI ITEM #07668207
MFR #S7038S-SS
Price$74.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - Polypropylene Halves, 2 in Pipe
MI ITEM #07668207
MFR #S7038S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.73/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
S7038S-SS BETA STANDARD 2" PIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought